Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Circuit Breakers, GFSC Series
GFCS05301
Killark Circuit Breakers, GFSC Series
1P 5MILLIAMPTRIP 30BREAKER AMP
MFG Item Number
GFCS05301
This item cannot be canceled or returned
Description
Circuit Breakers, GFSC Series
1P 5MILLIAMPTRIP 30BREAKER AMP
- External Push‑to‑Test Button and Pilot Light for Monitoring
- On‑Off‑Trip‑Reset External Handle Can Be Locked in on‑Off Positions
- Standard Finish: Electrostatically Applied Gray Powder Epoxy Polyester Finish
Specifications
Specifications
| Manufacturer Part Number |
GFCS05301 |
| Manufacturer |
Killark |
| Product Series |
GFSC |
| Family Series |
Killark Circuit Breakers, GFSC Series |
| Description |
1P 5MILLIAMPTRIP 30BREAKER AMP |
| Poles |
1 |
| Max Voltage |
120 VAC |
| Trip Current |
5 mA |
| Breaker Amperage |
30 A |
| Approvals |
CSA, UL |
| Gross Weight |
13 lbs |
| Net Weight |
13 lbs |
GFCS05301
Killark Circuit Breakers, GFSC Series