GFI11A639
Eaton Cordsets, Industrial Grade 15A Inline Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFI11A639 Eaton Cordsets, Industrial Grade 15A Inline Series, INLINE 15A/120V 50FT 12/3CRD TRITAP AUTO

MFG Item Number
GFI11A639

GFI11A639 Eaton Cordsets, Industrial Grade 15A Inline Series, INLINE 15A/120V 50FT 12/3CRD TRITAP AUTO

MFG Item Number
GFI11A639
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Industrial Grade 15A Inline Series
Item #
GFI11A639
INLINE 15A/120V 50FT 12/3CRD TRITAP AUTO

Industrial Grade 15A Inline Series Information


Specifications

Specifications
Manufacturer Part Number GFI11A639
Manufacturer Eaton
Product Series Industrial Grade 15A Inline
Family Series Eaton Cordsets, Industrial Grade 15A Inline Series
Description Eaton portable GFCI, Watertight, 15A, 12 AWG, 50apos; 15.24m cord length, Polycarbonate, 5-15, 3R, Tri tap plug type, Automatic reset, 120V 669286
Output (3) 5-15R
Input 5-15P
Current Rating 15 A
Voltage 120 VAC
Length 50 '
Cord Gauge 12/3 AWG
Cord Type SJTW
Reset Automatic
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs