GFI11M139
Eaton Cordsets, Industrial Grade 15A Inline Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFI11M139 Eaton Cordsets, Industrial Grade 15A Inline Series, INLINE 15A/120V 2FT 12/3CORD TRI TAP MAN

MFG Item Number
GFI11M139

GFI11M139 Eaton Cordsets, Industrial Grade 15A Inline Series, INLINE 15A/120V 2FT 12/3CORD TRI TAP MAN

MFG Item Number
GFI11M139
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Industrial Grade 15A Inline Series
Item #
GFI11M139
INLINE 15A/120V 2FT 12/3CORD TRI TAP MAN

Industrial Grade 15A Inline Series Information


Specifications

Specifications
Manufacturer Part Number GFI11M139
Manufacturer Eaton
Product Series Industrial Grade 15A Inline
Family Series Eaton Cordsets, Industrial Grade 15A Inline Series
Description Eaton portable GFCI, Watertight, field wireable 15A, 12 AWG, 2apos; 0.61m cord length, Polycarbonate, 5-15, 3R, Tri tap plug type, Manual reset, 120V 669323
Output (3) 5-15R
Input 5-15P
Current Rating 15 A
Voltage 120 VAC
Length 2 '
Cord Gauge 12/3 AWG
Cord Type SJTW
Reset Manual
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs