Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFI11M655 Eaton Cordsets, Industrial Grade Watertight Series, GFCI PORT 50apos;12/3CRD WT Pamp;C 15A
MFG Item Number
GFI11M655
GFI11M655 Eaton Cordsets, Industrial Grade Watertight Series, GFCI PORT 50apos;12/3CRD WT Pamp;C 15A
MFG Item Number
GFI11M655
This item cannot be canceled or returned
Description
Cordsets, Industrial Grade Watertight Series
GFCI PORT 50apos;12/3CRD WT Pamp;C 15A
Industrial Grade Watertight Series Information
Specifications
Specifications
| Manufacturer Part Number |
GFI11M655 |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade Watertight |
| Family Series |
Eaton Cordsets, Industrial Grade Watertight Series |
| Description |
Eaton portable GFCI, Watertight, 15A, 12 AWG, 50apos; 15.24m cord length, Polycarbonate, 5-15, Straight blade plug type, Manual reset, 120V, 4X 669422 |
| Output |
(1) 5-15R |
| Input |
5-15P |
| Current Rating |
15 A |
| Voltage |
120 VAC |
| Length |
50 ' |
| Cord Gauge |
12/3 AWG |
| Cord Type |
SJTW |
| Reset |
Manual |
| NEMA Rating |
NEMA 3R |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GFI11M655
Eaton Cordsets, Industrial Grade Watertight Series