GFI12M144
Eaton Cordsets, Industrial Grade 20A Inline Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFI12M144

Eaton Cordsets, Industrial Grade 20A Inline Series

GFI12M144

Eaton Cordsets, Industrial Grade 20A Inline Series
Gfci Port 2ft.12/3Crd Lkg P&C 20A120V
MFG Item Number
GFI12M144
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Industrial Grade 20A Inline Series
Item #
GFI12M144
Gfci Port 2ft.12/3Crd Lkg P&C 20A120V

Industrial Grade 20A Inline Series Information


Specifications

Specifications
Manufacturer Part Number GFI12M144
Manufacturer Eaton
Product Series Industrial Grade 20A Inline
Family Series Eaton Cordsets, Industrial Grade 20A Inline Series
Description Gfci Port 2ft.12/3Crd Lkg P&C 20A120V Man
Output (1) L5-20R
Input L5-20P
Current Rating 20 A
Voltage 120 VAC
Length 2 '
Cord Gauge 12/3 AWG
Cord Type SJEOOW
Reset Manual
NEMA Rating NEMA 4X
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs