GFI12M1NN
Eaton Cordsets, Industrial Grade 20A Inline Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFI12M1NN Eaton Cordsets, Industrial Grade 20A Inline Series, Gfci Port 2ft.12/3 Crd 20A 120V W/ Fl

MFG Item Number
GFI12M1NN

GFI12M1NN Eaton Cordsets, Industrial Grade 20A Inline Series, Gfci Port 2ft.12/3 Crd 20A 120V W/ Fl

MFG Item Number
GFI12M1NN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Industrial Grade 20A Inline Series
Item #
GFI12M1NN
Gfci Port 2ft.12/3 Crd 20A 120V W/ Fl

Industrial Grade 20A Inline Series Information


Specifications

Specifications
Manufacturer Part Number GFI12M1NN
Manufacturer Eaton
Product Series Industrial Grade 20A Inline
Family Series Eaton Cordsets, Industrial Grade 20A Inline Series
Description Gfci Port 2ft.12/3 Crd 20A 120V W/ Fl Man
Output Wire Leads
Input Wire Leads
Current Rating 20 A
Voltage 120 VAC
Length 2 '
Cord Gauge 12/3 AWG
Cord Type SJEOOW
Reset Manual
NEMA Rating NEMA 4X
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs