Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFI13A466 Eaton Cordsets, Industrial Grade Watertight Series, GFCI PORT 25apos;12/3CRD WT Pamp;C 30A
MFG Item Number
GFI13A466
GFI13A466 Eaton Cordsets, Industrial Grade Watertight Series, GFCI PORT 25apos;12/3CRD WT Pamp;C 30A
MFG Item Number
GFI13A466
This item cannot be canceled or returned
Description
Cordsets, Industrial Grade Watertight Series
GFCI PORT 25apos;12/3CRD WT Pamp;C 30A
Industrial Grade Watertight Series Information
Specifications
Specifications
| Manufacturer Part Number |
GFI13A466 |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade Watertight |
| Family Series |
Eaton Cordsets, Industrial Grade Watertight Series |
| Description |
Eaton portable GFCI, Watertight, 30A, 12 AWG, 25apos; 7.62m cord length, Polycarbonate, L5-30, Locking plug type, Automatic reset, 120V, 4X 669774 |
| Output |
(1) L5-30R |
| Input |
L5-30P |
| Current Rating |
30 A |
| Voltage |
120 VAC |
| Length |
25 ' |
| Cord Gauge |
12/3 AWG |
| Cord Type |
SJTOW |
| Reset |
Automatic |
| NEMA Rating |
NEMA 4X |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GFI13A466
Eaton Cordsets, Industrial Grade Watertight Series