Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Cordsets, Industrial Grade Watertight Series
GFI22M166
Eaton Cordsets, Industrial Grade Watertight Series
Gfci Port 2ft.12/3Crd Wt P&C 20A 240V
MFG Item Number
GFI22M166
This item cannot be canceled or returned
Description
Cordsets, Industrial Grade Watertight Series
Gfci Port 2ft.12/3Crd Wt P&C 20A 240V
Industrial Grade Watertight Series Information
Specifications
Specifications
| Manufacturer Part Number |
GFI22M166 |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade Watertight |
| Family Series |
Eaton Cordsets, Industrial Grade Watertight Series |
| Description |
Gfci Port 2ft.12/3Crd Wt P&C 20A 240V Man |
| Output |
(1) L6-20R |
| Input |
L6-20P |
| Current Rating |
20 A |
| Voltage |
240 VAC |
| Length |
2 ' |
| Cord Gauge |
12/3 AWG |
| Cord Type |
SJEOOW |
| Reset |
Manual |
| NEMA Rating |
NEMA 4X |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GFI22M166
Eaton Cordsets, Industrial Grade Watertight Series