GFI23A2NN
Eaton Cordsets, Industrial Grade 30A Inline Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFI23A2NN Eaton Cordsets, Industrial Grade 30A Inline Series, GFCI PORT 6apos;10/3 CRD W/ FL 30A 240V

MFG Item Number
GFI23A2NN

GFI23A2NN Eaton Cordsets, Industrial Grade 30A Inline Series, GFCI PORT 6apos;10/3 CRD W/ FL 30A 240V

MFG Item Number
GFI23A2NN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Industrial Grade 30A Inline Series
Item #
GFI23A2NN
GFCI PORT 6apos;10/3 CRD W/ FL 30A 240V

Industrial Grade 30A Inline Series Information


Specifications

Specifications
Manufacturer Part Number GFI23A2NN
Manufacturer Eaton
Product Series Industrial Grade 30A Inline
Family Series Eaton Cordsets, Industrial Grade 30A Inline Series
Description Eaton portable GFCI, Watertight, field wireable, 30A, 10 AWG, 6apos; 1.83m cord length, Polycarbonate, Flying leads plug type, Automatic reset, 240V, 4X 670107
Output Wire Leads
Input Wire Leads
Current Rating 30 A
Voltage 240 VAC
Length 6 '
Cord Gauge 10/3 AWG
Cord Type SJTOW
Reset Automatic
NEMA Rating NEMA 4X
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs