GFI23A7NN
Eaton Cordsets, Industrial Grade 30A Inline Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFI23A7NN

Eaton Cordsets, Industrial Grade 30A Inline Series

GFI23A7NN

Eaton Cordsets, Industrial Grade 30A Inline Series
GFCI PORT 100apos;10/3 CRD W/FL 30A
MFG Item Number
GFI23A7NN
More specs
This item cannot be canceled or returned

Obsolete

Description

Cordsets, Industrial Grade 30A Inline Series
Item #
GFI23A7NN
GFCI PORT 100apos;10/3 CRD W/FL 30A

Industrial Grade 30A Inline Series Information


Specifications

Specifications
Manufacturer Part Number GFI23A7NN
Manufacturer Eaton
Product Series Industrial Grade 30A Inline
Family Series Eaton Cordsets, Industrial Grade 30A Inline Series
Description Eaton portable GFCI, Watertight, field wireable, 30A, 10 AWG, 100apos; 30.48m cord length, Polycarbonate, Flying leads plug type, Automatic reset, 240V, 4X 670145
Output Wire Leads
Input Wire Leads
Current Rating 30 A
Voltage 240 VAC
Length 100 '
Cord Gauge 10/3 AWG
Cord Type SJTOW
Reset Automatic
NEMA Rating NEMA 4X
Approvals cURus
Net Weight 1.4875 lbs
Gross Weight 23.095 lbs