GFID3M1NN
Eaton Cordsets, Industrial Grade 30A Inline Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFID3M1NN

Eaton Cordsets, Industrial Grade 30A Inline Series

GFID3M1NN

Eaton Cordsets, Industrial Grade 30A Inline Series
GFCI PORT 2apos;10/3 CRD W/ FL 30A 277V
MFG Item Number
GFID3M1NN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Industrial Grade 30A Inline Series
Item #
GFID3M1NN
GFCI PORT 2apos;10/3 CRD W/ FL 30A 277V

Industrial Grade 30A Inline Series Information


Specifications

Specifications
Manufacturer Part Number GFID3M1NN
Manufacturer Eaton
Product Series Industrial Grade 30A Inline
Family Series Eaton Cordsets, Industrial Grade 30A Inline Series
Description Eaton portable GFCI, Watertight, field wireable, 30A, 10 AWG, 2apos; 0.61m cord length, Polycarbonate, Flying leads plug type, Manual reset, 277V, 4X 670312
Output Wire Leads
Input Wire Leads
Current Rating 30 A
Voltage 277 VAC
Length 2 '
Cord Gauge 10/3 AWG
Cord Type SJTOW
Reset Manual
NEMA Rating NEMA 4X
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs