GFL080X141SC-2
Instrument Transformer, Div of GE Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFL080X141SC-2

Instrument Transformer, Div of GE Sensors

GFL080X141SC-2

Instrument Transformer, Div of GE Sensors
CT, Indoor, Model: GFL, Ratio:
MFG Item Number
GFL080X141SC-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
GFL080X141SC-2
CT, Indoor, Model: GFL, Ratio:

Series Information

Specifications

Specifications
Manufacturer Part Number GFL080X141SC-2
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Sensors
Description CT, Indoor, Model: GFL, Ratio: 100-1200:NA A, Single Phase, 10 kV BIL, 60 Hz, Single Ratio
Split Core Yes
Window Size 8 x 14.1 "
Current Rating 100-1,200 A
Frequency 60 Hz
Terminals Top
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs