GFMD240M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFMD240M

Bryant Electric Cordsets

GFMD240M

Bryant Electric Cordsets
240Vac Sensing Module Manual Reset
MFG Item Number
GFMD240M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
GFMD240M
240Vac Sensing Module Manual Reset

Series Information

Specifications

Specifications
Manufacturer Part Number GFMD240M
Manufacturer Bryant Electric
Family Series Bryant Electric Cordsets
Description 240Vac Sensing Module Manual Reset
Current Rating 50 A
Voltage 240 VAC
Reset Manual
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0.4 lbs