Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFMDCB120202P Bryant Electric Circuit Breakers, 20A/120VAC 2P CIRCUIT BREAKER, 1PH
MFG Item Number
GFMDCB120202P
GFMDCB120202P Bryant Electric Circuit Breakers, 20A/120VAC 2P CIRCUIT BREAKER, 1PH
MFG Item Number
GFMDCB120202P
This item cannot be canceled or returned
Description
20A/120VAC 2P CIRCUIT BREAKER, 1PH
Specifications
Specifications
| Manufacturer Part Number |
GFMDCB120202P |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Circuit Breakers |
| Description |
Power Protection Products, GFCI Circuit Breakers, Industrial, Double Pole, 20A 120V AC, GFCI Circuit Breaker Sensing Modules, 4-6 mA Trip Level, Black |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC |
| GFCI |
Yes |
| Approvals |
UL |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
GFMDCB120202P
Bryant Electric Circuit Breakers