Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFMDCB120240303P Bryant Electric Circuit Breakers, 30A 120/240VAC 3P CIRCUIT BREAKER SPL PH
MFG Item Number
GFMDCB120240303P
GFMDCB120240303P Bryant Electric Circuit Breakers, 30A 120/240VAC 3P CIRCUIT BREAKER SPL PH
MFG Item Number
GFMDCB120240303P
This item cannot be canceled or returned
Description
30A 120/240VAC 3P CIRCUIT BREAKER SPL PH
Specifications
Specifications
| Manufacturer Part Number |
GFMDCB120240303P |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Circuit Breakers |
| Description |
Power Protection Product, GFCI Circuit Breakers, Industrial, ThreePole,30A 120/240V AC, GFCI Circuit Breaker Sensing Modules, 4-6 mA TripLevel , Black. |
| Poles |
3 |
| Current Rating |
27 A |
| Max Voltage |
120 VAC, 240 VAC |
| GFCI |
Yes |
| Approvals |
UL |
| Net Weight |
2.25 lbs |
| Gross Weight |
2.25 lbs |
GFMDCB120240303P
Bryant Electric Circuit Breakers