Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFMDCB120351P Bryant Electric Circuit Breakers, 35A/120VAC 1P CIRCUIT BREAKER, 1PH
MFG Item Number
GFMDCB120351P
GFMDCB120351P Bryant Electric Circuit Breakers, 35A/120VAC 1P CIRCUIT BREAKER, 1PH
MFG Item Number
GFMDCB120351P
This item cannot be canceled or returned
Description
35A/120VAC 1P CIRCUIT BREAKER, 1PH
Specifications
Specifications
| Manufacturer Part Number |
GFMDCB120351P |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Circuit Breakers |
| Description |
Power Protection Products, GFCI Circuit Breakers, Industrial, Single Pole, 35A 120V AC, GFCI Circuit Breaker Sensing Modules, 4-6 mA Trip Level, Black |
| Poles |
1 |
| Current Rating |
35 A |
| Max Voltage |
120 VAC |
| GFCI |
Yes |
| Approvals |
UL |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
GFMDCB120351P
Bryant Electric Circuit Breakers