Series Information
| Manufacturer Part Number | GFN1/2 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse GFN - Midget - Time-Delay 250VAC 0.5A Ferrule Visual Indicator |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 0.5 A |
| Characteristic | Time Delay |
| Net Weight | 0.012 lbs |
| Gross Weight | 0.012 lbs |