GFN1.400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFN1.400

Mersen Fuses, GFN Series

GFN1.400

Mersen Fuses, GFN Series
Fuse GFN - Midget - Time-Delay 250VAC
Item Number
GFN1.400
MFG Item Number
GFN1-4/10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, GFN Series
Item #
GFN1.400
Fuse GFN - Midget - Time-Delay 250VAC

GFN Series Information

  • .10~30 Amps
  • 32~250 VAC
  • Time Delay
  • Cartridge
  • UL, CSA Approvals
GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time delay fuses have built in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated to open the circuit. Indicators may be used to trip a switch for remote as well as visual annunciation.

Specifications

Specifications
Manufacturer Part Number GFN1-4/10
Manufacturer Mersen
Product Series GFN
Family Series Mersen Fuses, GFN Series
Description Fuse GFN - Midget - Time-Delay 250VAC 1.4A Ferrule Visual Indicator
Fuse Type Miniature
Current Rating 1.4 A
AC Voltage 250 VAC
Characteristic Time Delay
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Length 1.5 "
Approvals CE, CSA, UL
Net Weight 0.012 lbs
Gross Weight 0.012 lbs
Alternatives
FLM1.400
FLM1.400
Littelfuse Fuses, FLM Series
FNM-1.400
FNM-1.400
Eaton's Bussmann series Fuses, FNM Series