Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFN4/10 Mersen Fuses, Fuse GFN - Midget - Time-Delay 250VAC

MFG Item Number
GFN4/10

GFN4/10 Mersen Fuses, Fuse GFN - Midget - Time-Delay 250VAC

MFG Item Number
GFN4/10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
GFN4/10
Fuse GFN - Midget - Time-Delay 250VAC

Series Information

Specifications

Specifications
Manufacturer Part Number GFN4/10
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse GFN - Midget - Time-Delay 250VAC 0.4A Ferrule Visual Indicator
Fuse Type Midget
Current Rating 0.4 A
AC Voltage 250 VAC
Characteristic Time Delay
Body Length 1.5 "
Diameter 0.41 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.012 lbs