Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Cordsets, Circuit Guard Series
GFP100C15WM
Hubbell Cordsets, Circuit Guard Series
GFCI CORDSET, 15A 120V, 100ft.
MFG Item Number
GFP100C15WM
This item cannot be canceled or returned
Description
Cordsets, Circuit Guard Series
GFCI CORDSET, 15A 120V, 100ft.
Circuit Guard Series Information
- Portable 30 Ampere GFCI
- NEMA 4X
- Manual or Automatic Set
Specifications
Specifications
| Manufacturer Part Number |
GFP100C15WM |
| Manufacturer |
Hubbell |
| Product Series |
Circuit Guard |
| Family Series |
Hubbell Cordsets, Circuit Guard Series |
| Description |
GFCI CORDSET, 15A 120V, 100ft. |
| Output |
(1) 5-15R |
| Input |
5-15P |
| Current Rating |
15 A |
| Voltage |
120 VAC |
| Length |
100 ' |
| Cord Gauge |
14/3 AWG |
| Cord Type |
SJTW-A |
| Reset |
Manual |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, UL |
| Net Weight |
16.85 lbs |
| Gross Weight |
16.85 lbs |
GFP100C15WM
Hubbell Cordsets, Circuit Guard Series