GFP11M1P3
Eaton Cordsets, Industrial Grade 15A Plug Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFP11M1P3 Eaton Cordsets, Industrial Grade 15A Plug Series, PLUG 15A/120V 2FT 12/3 CORD, S-TAP MAN

MFG Item Number
GFP11M1P3

GFP11M1P3 Eaton Cordsets, Industrial Grade 15A Plug Series, PLUG 15A/120V 2FT 12/3 CORD, S-TAP MAN

MFG Item Number
GFP11M1P3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Industrial Grade 15A Plug Series
Item #
GFP11M1P3
PLUG 15A/120V 2FT 12/3 CORD, S-TAP MAN

Industrial Grade 15A Plug Series Information


Specifications

Specifications
Manufacturer Part Number GFP11M1P3
Manufacturer Eaton
Product Series Industrial Grade 15A Plug
Family Series Eaton Cordsets, Industrial Grade 15A Plug Series
Description Eaton portable GFCI, Watertight, 15A, 12 AWG, 2apos; 0.61m cord length, Polycarbonate, 5-15, 3R, Single tap plug type, Manual reset, 120V 670404
Output (1) 5-15R
Input 5-15P
Current Rating 15 A
Voltage 120 VAC
Length 2 '
Cord Gauge 12/3 AWG
Cord Type SJTW
Reset Manual
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs