GFP15LA
Hubbell Cordsets, Circuit Guard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFP15LA Hubbell Cordsets, Circuit Guard Series, GFCI PLG, 15A 120V, 15ft. LEADS ONLY,

MFG Item Number
GFP15LA

GFP15LA Hubbell Cordsets, Circuit Guard Series, GFCI PLG, 15A 120V, 15ft. LEADS ONLY,

MFG Item Number
GFP15LA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Circuit Guard Series
Item #
GFP15LA
GFCI PLG, 15A 120V, 15ft. LEADS ONLY,

Circuit Guard Series Information

  • Portable 30 Ampere GFCI
  • NEMA 4X
  • Manual or Automatic Set

Specifications

Specifications
Manufacturer Part Number GFP15LA
Manufacturer Hubbell
Product Series Circuit Guard
Family Series Hubbell Cordsets, Circuit Guard Series
Description GFCI PLG, 15A 120V, 15ft. LEADS ONLY, AUTO
Output Wire Leads
Input Wire Leads
Current Rating 15 A
Voltage 120 VAC
Length 15 '
Cord Gauge 14/3 AWG
Cord Type SJEOOW
Reset Automatic
Approvals CSA, UL
Net Weight 1.65 lbs
Gross Weight 1.65 lbs