Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFP2TTA Hubbell Cordsets, Circuit Guard Series, GFCI LINECORD, 3-TAP, 15A 120V, 2ft.,
GFP2TTA Hubbell Cordsets, Circuit Guard Series, GFCI LINECORD, 3-TAP, 15A 120V, 2ft.,
This item cannot be canceled or returned
Description
Cordsets, Circuit Guard Series
GFCI LINECORD, 3-TAP, 15A 120V, 2ft.,
Circuit Guard Series Information
- Portable 30 Ampere GFCI
- NEMA 4X
- Manual or Automatic Set
Specifications
Specifications
| Manufacturer Part Number |
GFP2TTA |
| Manufacturer |
Hubbell |
| Product Series |
Circuit Guard |
| Family Series |
Hubbell Cordsets, Circuit Guard Series |
| Description |
GFCI LINECORD, 3-TAP, 15A 120V, 2ft., AUTO |
| Output |
(3) 5-15R |
| Input |
5-15P |
| Current Rating |
15 A |
| Voltage |
120 VAC |
| Length |
2 ' |
| Cord Gauge |
12/3 AWG |
| Cord Type |
SJEOW |
| Reset |
Automatic |
| Approvals |
CSA, UL |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.05 lbs |
GFP2TTA
Hubbell Cordsets, Circuit Guard Series