Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFP3C20M Hubbell Cordsets, Circuit Guard Series, GFCI LINECORD, 20A 120V, 3ft. MAN
GFP3C20M Hubbell Cordsets, Circuit Guard Series, GFCI LINECORD, 20A 120V, 3ft. MAN
This item cannot be canceled or returned
Description
Cordsets, Circuit Guard Series
GFCI LINECORD, 20A 120V, 3ft. MAN
Circuit Guard Series Information
- Portable 30 Ampere GFCI
- NEMA 4X
- Manual or Automatic Set
Specifications
Specifications
| Manufacturer Part Number |
GFP3C20M |
| Manufacturer |
Hubbell |
| Product Series |
Circuit Guard |
| Family Series |
Hubbell Cordsets, Circuit Guard Series |
| Description |
GFCI LINECORD, 20A 120V, 3ft. MAN |
| Output |
(1) 5-20R |
| Input |
5-20P |
| Current Rating |
20 A |
| Voltage |
120 VAC |
| Length |
3 ' |
| Cord Gauge |
12/3 AWG |
| Cord Type |
SJTW |
| Reset |
Manual |
| Approvals |
CSA, UL |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
GFP3C20M
Hubbell Cordsets, Circuit Guard Series