Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Cordsets, Circuit Guard Series
GFP5315
Hubbell Cordsets, Circuit Guard Series
PORT GFCI, 30A 3PH 250V, AUTO, 6ft.
This item cannot be canceled or returned
Description
Cordsets, Circuit Guard Series
PORT GFCI, 30A 3PH 250V, AUTO, 6ft.
Circuit Guard Series Information
- Portable 30 Ampere GFCI
- NEMA 4X
- Manual or Automatic Set
Specifications
Specifications
| Manufacturer Part Number |
GFP5315 |
| Manufacturer |
Hubbell |
| Product Series |
Circuit Guard |
| Family Series |
Hubbell Cordsets, Circuit Guard Series |
| Description |
PORT GFCI, 30A 3PH 250V, AUTO, 6ft. |
| Output |
Wire Leads |
| Input |
Wire Leads |
| Current Rating |
30 A |
| Voltage |
250 VAC |
| Length |
6 ' |
| Cord Gauge |
10/3 AWG |
| Cord Type |
SEOOW |
| Reset |
Automatic |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, UL |
| Comments |
3 Phase |
| Net Weight |
4.5 lbs |
| Gross Weight |
4.5 lbs |
GFP5315
Hubbell Cordsets, Circuit Guard Series