Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFR20I Hubbell Plugs & Receptacles, GFI Receptacle, 20A, 125vac, Ivory
GFR20I Hubbell Plugs & Receptacles, GFI Receptacle, 20A, 125vac, Ivory
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
GFI Receptacle, 20A, 125vac, Ivory
Specifications
Specifications
| Manufacturer Part Number |
GFR20I |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
GFI Receptacle, 20A, 125vac, Ivory |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Body Type |
Straight |
| Connection Type |
Duplex Receptacle |
| GFCI |
Yes |
| NEMA Configuration |
5-20R |
| Color |
Ivory |
| Watertight |
No |
| Illuminated |
Yes |
| Approvals |
UL |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.35 lbs |
GFR20I
Hubbell Plugs & Receptacles