Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFR2B10010 Altech Circuit Breakers, GFR Series, EGFP+OL, 10A/277V AC, 10mA,
MFG Item Number
GFR2B10010
GFR2B10010 Altech Circuit Breakers, GFR Series, EGFP+OL, 10A/277V AC, 10mA,
MFG Item Number
GFR2B10010
This item cannot be canceled or returned
Description
Circuit Breakers, GFR Series
EGFP+OL, 10A/277V AC, 10mA,
Specifications
Specifications
| Manufacturer Part Number |
GFR2B10010 |
| Manufacturer |
Altech |
| Product Series |
GFR |
| Family Series |
Altech Circuit Breakers, GFR Series |
| Description |
EGFP+OL, 10A/277V AC, 10mA, |
| Poles |
2 |
| Current Rating |
10 A |
| Max Voltage |
277 VAC |
| Trip Curve |
B |
| Type |
RCBO |
| Mounting |
DIN Rail |
| Terminal Type |
Screw |
| Residual Current |
10 mA |
| UL Standard |
1077 |
| Approvals |
cULus |
| Gross Weight |
0.54 lbs |
| Net Weight |
0.5 lbs |
GFR2B10010
Altech Circuit Breakers, GFR Series