Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFRST15LA Hubbell Plugs & Receptacles, 15A COM SELF TEST GFR LT ALMOND
MFG Item Number
GFRST15LA
GFRST15LA Hubbell Plugs & Receptacles, 15A COM SELF TEST GFR LT ALMOND
MFG Item Number
GFRST15LA
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
15A COM SELF TEST GFR LT ALMOND
Specifications
Specifications
| Manufacturer Part Number |
GFRST15LA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
15A COM SELF TEST GFR LT ALMOND |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| GFCI |
Yes |
| NEMA Configuration |
5-15R |
| Color |
Light Almond |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Commercial Grade |
| Net Weight |
0.167 lbs |
| Gross Weight |
0.167 lbs |
GFRST15LA
Hubbell Plugs & Receptacles