Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFRST15WBULK Hubbell Plugs & Receptacles, 15A COM SELF TEST GFR WHITE, BULK
MFG Item Number
GFRST15WBULK
GFRST15WBULK Hubbell Plugs & Receptacles, 15A COM SELF TEST GFR WHITE, BULK
MFG Item Number
GFRST15WBULK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
15A COM SELF TEST GFR WHITE, BULK
Specifications
Specifications
| Manufacturer Part Number |
GFRST15WBULK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
15A COM SELF TEST GFR WHITE, BULK |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Connection Type |
Duplex Receptacle |
| GFCI |
Yes |
| NEMA Configuration |
5-15R |
| Color |
White |
| Watertight |
No |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
GFRST15WBULK
Hubbell Plugs & Receptacles