Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFRST20IBULK Hubbell Plugs & Receptacles, 20A COM SELF TEST GFR IVORY, BULK
MFG Item Number
GFRST20IBULK
GFRST20IBULK Hubbell Plugs & Receptacles, 20A COM SELF TEST GFR IVORY, BULK
MFG Item Number
GFRST20IBULK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A COM SELF TEST GFR IVORY, BULK
Specifications
Specifications
| Manufacturer Part Number |
GFRST20IBULK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
20A COM SELF TEST GFR IVORY, BULK |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Connection Type |
Duplex Receptacle |
| GFCI |
Yes |
| NEMA Configuration |
5-20R |
| Color |
Ivory |
| Watertight |
No |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
GFRST20IBULK
Hubbell Plugs & Receptacles