Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
GFRST20SNAPBK
Bryant Electric Plugs & Receptacles
20A COMM SELF TEST SNAP GFR BLACK
MFG Item Number
GFRST20SNAPBK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A COMM SELF TEST SNAP GFR BLACK
Specifications
Specifications
| Manufacturer Part Number |
GFRST20SNAPBK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, Power Protection Devices, Receptacle,SNAP-Connect, Self Test, GFCI, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R,Black |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| GFCI |
Yes |
| NEMA Configuration |
5-15R |
| Color |
Black |
| Isolated Ground |
No |
| Illuminated |
Yes |
| Approvals |
CSA, UL |
| Comments |
GFCI Protection |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
GFRST20SNAPBK
Bryant Electric Plugs & Receptacles