GFS Series Information
| Manufacturer Part Number | GFS-86-M-IK |
|---|---|
| Manufacturer | Greystone Energy Systems |
| Product Series | GFS |
| Family Series | Greystone Energy Systems Pressure Switches, GFS Series |
| Description | Air flow switch, 500-2500 Pa (2in. WC to 10in. WC), 200Pa (0.8in.WC) trip, M20 connection, c/w install kit |
| Pressure Range | 0.072-0.36 psi |
| Contact Type | SPDT |
| Ambient Temperature | -4-140 °F |
| Protection Rating | IP54, NEMA 13 |
| Current Rating | 0.1 A @ 24 VDC, 1 A @ 250 VAC |
| Connection | Port: Plastic Pipe Connection 6 mm Diameter, Process: M20 |
| Electrical Connection | Push-on Screw Terminals |
| Material | Polycarbonate |
| Gauge Proof Pressure | 500 psig |
| Approvals | CSA, UL |
| Net Weight | 0.3525 lbs |
| Gross Weight | 0.3525 lbs |