Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Electrical Box Covers, CPS Series
GFS1
Appleton Electrical Box Covers, CPS Series
This item cannot be canceled or returned
Description
Electrical Box Covers, CPS Series
CPS Factory Sealed 20 Amp Pin and Sleeve Receptacles feature delayed action construction. They provide explosionproof protection for stationary or portable equipment in hazardous, damp or corrosive locations. The CPS series is certified for use in Class I, Division 1 and 2 Groups B, C, D locations.
Specifications
Specifications
Manufacturer Part Number
GFS1
Manufacturer
Appleton
Product Series
CPS
Family Series
Appleton Electrical Box Covers, CPS Series
Description
Appleton Ground Fault Interrupter Cover/Device, Voltage Rating: 125 VAC, Amperage Rating: 20 AMP, Trip Type: 5 MILAMP Trip Setting, Enclosure: NEMA 3RX, 7CD, 9EFG, Material: Cast Copperfree Less Than 4/10 Of 1 PCT Aluminum, Length: 3-1/2 IN, Width:
Composition
Metallic
Material
Aluminum
Approvals
UL
Net Weight
2.49 lbs
Gross Weight
2.66 lbs
GFS1
Appleton Electrical Box Covers, CPS Series