GFSMCB120240253P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFSMCB120240253P

Hubbell Circuit Breakers

GFSMCB120240253P

Hubbell Circuit Breakers
25A 120/240VAC 3P CIRCUIT BREAKER
MFG Item Number
GFSMCB120240253P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GFSMCB120240253P
25A 120/240VAC 3P CIRCUIT BREAKER

Series Information

Specifications

Specifications
Manufacturer Part Number GFSMCB120240253P
Manufacturer Hubbell
Family Series Hubbell Circuit Breakers
Description 25A 120/240VAC 3P CIRCUIT BREAKER SPL PH
Poles 3
Max Voltage 120 VAC, 240 VAC
Trip Current 4-6 mA
Breaker Amperage 25 A
Approvals CSA, UL
Gross Weight 2.25 lbs
Net Weight 2.25 lbs