Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFSMCB120240503P Hubbell Circuit Breakers, 50A 120/240VAC 3P CIRCUIT BREAKER
MFG Item Number
GFSMCB120240503P
GFSMCB120240503P Hubbell Circuit Breakers, 50A 120/240VAC 3P CIRCUIT BREAKER
MFG Item Number
GFSMCB120240503P
This item cannot be canceled or returned
Description
50A 120/240VAC 3P CIRCUIT BREAKER
Specifications
Specifications
| Manufacturer Part Number |
GFSMCB120240503P |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Circuit Breakers |
| Description |
50A 120/240VAC 3P CIRCUIT BREAKER SPL PH |
| Poles |
3 |
| Max Voltage |
120 VAC, 240 VAC |
| Trip Current |
4-6 mA |
| Breaker Amperage |
50 A |
| Approvals |
CSA, UL |
| Gross Weight |
2.25 lbs |
| Net Weight |
2.25 lbs |
GFSMCB120240503P
Hubbell Circuit Breakers