Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFSMCB120271P Hubbell Circuit Breakers, 27A/120VAC 1P CIRCUIT BREAKER, 1PH
MFG Item Number
GFSMCB120271P
GFSMCB120271P Hubbell Circuit Breakers, 27A/120VAC 1P CIRCUIT BREAKER, 1PH
MFG Item Number
GFSMCB120271P
This item cannot be canceled or returned
Description
27A/120VAC 1P CIRCUIT BREAKER, 1PH
Specifications
Specifications
| Manufacturer Part Number |
GFSMCB120271P |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Circuit Breakers |
| Description |
27A/120VAC 1P CIRCUIT BREAKER, 1PH |
| Poles |
1 |
| Max Voltage |
120 VAC |
| Trip Current |
4-6 mA |
| Breaker Amperage |
27 A |
| Approvals |
CSA, UL |
| Gross Weight |
0.15 lbs |
| Net Weight |
0.15 lbs |
GFSMCB120271P
Hubbell Circuit Breakers