GFSMCB240152P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFSMCB240152P

Hubbell Circuit Breakers

GFSMCB240152P

Hubbell Circuit Breakers
15A/240VAC 2P CIRCUIT BREAKER, 1PH
MFG Item Number
GFSMCB240152P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GFSMCB240152P
15A/240VAC 2P CIRCUIT BREAKER, 1PH

Series Information

Specifications

Specifications
Manufacturer Part Number GFSMCB240152P
Manufacturer Hubbell
Family Series Hubbell Circuit Breakers
Description 15A/240VAC 2P CIRCUIT BREAKER, 1PH
Poles 2
Max Voltage 240 VAC
Trip Current 4-6 mA
Breaker Amperage 15 A
Approvals CSA, UL
Gross Weight 1.5 lbs
Net Weight 1.5 lbs