Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
GFSPST15LA
Hubbell Plugs & Receptacles
15A COM SELF TEST COMB SWITCH, TR
MFG Item Number
GFSPST15LA
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
15A COM SELF TEST COMB SWITCH, TR
Specifications
Specifications
| Manufacturer Part Number |
GFSPST15LA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
15A COM SELF TEST COMB SWITCH, TR GFR LT |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Receptacle |
| GFCI |
Yes |
| NEMA Configuration |
5-15R |
| Color |
Light Almond |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
GFSPST15LA
Hubbell Plugs & Receptacles