Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, GFT2 Series
GFT2-05-RS485
Dwyer Instruments Flow Control, GFT2 Series
Flow Totalizer 0-5 VDC Input Rs-485
MFG Item Number
GFT2-05-RS485
This item cannot be canceled or returned
Description
Flow Control, GFT2 Series
Flow Totalizer 0-5 VDC Input Rs-485
Specifications
Specifications
| Manufacturer Part Number |
GFT2-05-RS485 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
GFT2 |
| Family Series |
Dwyer Instruments Flow Control, GFT2 Series |
| Description |
Flow Totalizer 0-5 VDC Input Rs-485 |
| Input Power |
12-26 VDC |
| Accuracy |
0.1 % |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
GFT2-05-RS485
Dwyer Instruments Flow Control, GFT2 Series