GFTCB115

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFTCB115

Eaton Circuit Breakers

GFTCB115

Eaton Circuit Breakers
TYPE BR, 5MA GF BREAKER 15A /1 POLE
MFG Item Number
GFTCB115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GFTCB115
TYPE BR, 5MA GF BREAKER 15A /1 POLE

Series Information

Specifications

Specifications
Manufacturer Part Number GFTCB115
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description TYPE BR, 5MA GF BREAKER 15A /1 POLE 120/240V, 10KAIC
Poles 1
Current Rating 15 A
Max Voltage 120 VAC
Mounting Plug On
Net Weight 0.39 lbs
Gross Weight 0.5 lbs
Alternatives
BRN115GF
BRN115GF
Eaton Circuit Breakers, BR Series
BRP115GF
BRP115GF
Eaton Circuit Breakers, BR Series