Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFTRST15I3 Bryant Electric Plugs & Receptacles, 15A COM SELF TEST TR GFR IVORY, 3 PACK
MFG Item Number
GFTRST15I3
GFTRST15I3 Bryant Electric Plugs & Receptacles, 15A COM SELF TEST TR GFR IVORY, 3 PACK
MFG Item Number
GFTRST15I3
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
15A COM SELF TEST TR GFR IVORY, 3 PACK
Specifications
Specifications
| Manufacturer Part Number |
GFTRST15I3 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Tamper Resistant, Commercial Grade, Self Test, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, Ivory, 3 Pack |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Ivory |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
GFTRST15I3
Bryant Electric Plugs & Receptacles