Series Information
| Manufacturer Part Number | GFTRST15LA3 |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle, GFCI,Tamper Resistant, Commercial Grade, Self Test, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, Light Almond, 3 Pack |
| Current Rating | 15 A |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-15R |
| Color | Light Almond |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Special Properties | Tamper Resistant |
| Approvals | CSA, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |