Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
GFTRST20WNL
Bryant Electric Plugs & Receptacles
20A COMM SELF TEST TR NIGHTLIGHT GFR WH
MFG Item Number
GFTRST20WNL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A COMM SELF TEST TR NIGHTLIGHT GFR WH
Specifications
Specifications
| Manufacturer Part Number |
GFTRST20WNL |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, Power Protection Products, Receptacles,GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, With Nightlight, White |
| Current Rating |
20 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-20R |
| Color |
White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
GFTRST20WNL
Bryant Electric Plugs & Receptacles