Series Information
| Manufacturer Part Number | GFTW15I3 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Plugs & Receptacles |
| Description | 15A RESI GFR TRWR IVORY |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 120 VAC |
| Phase | 1 |
| Connection Type | Duplex Receptacle |
| GFCI | Yes |
| NEMA Configuration | 5-15R |
| Color | Ivory |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Special Properties | Tamper Resistant, Weather Resistant |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.35 lbs |