Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
GFTWRST15WIG
Bryant Electric Plugs & Receptacles
15A COMM SELF TEST TRWR IG GFR WHITE
MFG Item Number
GFTWRST15WIG
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
15A COMM SELF TEST TRWR IG GFR WHITE
Specifications
Specifications
| Manufacturer Part Number |
GFTWRST15WIG |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, Power Protection Devices, Receptacle,Self Test, GFCI, IG, TRWR, Commercial Grade, 15A 125V, 2-Pole 3-WireGrounding, 5-15R, White |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
White |
| Watertight |
No |
| Isolated Ground |
Yes |
| Illuminated |
No |
| Special Properties |
Tamper Resistant, Weather Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
GFTWRST15WIG
Bryant Electric Plugs & Receptacles