Obsolete
Series Information
| Manufacturer Part Number | GFTWRST20 |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Hubbell Wiring Device Kellems, Power Protection Devices, Receptacle,Weather and Tamper Resistant, Self Test, GFCI, Commercial Grade, 20A125V, 2-Pole 3-Wire Grounding, 5-20R, Brown |
| Current Rating | 20 A |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-20R |
| Color | Brown |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Special Properties | Tamper Resistant, Weather Resistant |
| Approvals | CSA, UL |
| Net Weight | 0.28 lbs |
| Gross Weight | 0.35 lbs |