Series Information
| Manufacturer Part Number | GFTWRST20ORIG |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Hubbell Wiring Device Kellems, Power Protection Products, GFCIReceptacle, Self Test, Commercial Grade, Tamper Resistant and IsolatedGround, Weather Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R,Orange, With Alarm |
| Current Rating | 20 A |
| Voltage | 125 VAC |
| Connection Type | Duplex Receptacle |
| NEMA Configuration | 5-20R |
| Color | Orange |
| Watertight | No |
| Isolated Ground | Yes |
| Illuminated | No |
| Special Properties | Tamper Resistant, Weather Resistant |
| Approvals | CSA, UL |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |