Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
GFTWRST20ORIG
Hubbell Plugs & Receptacles
20A COM TRWR ST ISO GR GFR ORANGE
MFG Item Number
GFTWRST20ORIG
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A COM TRWR ST ISO GR GFR ORANGE
Specifications
Specifications
| Manufacturer Part Number |
GFTWRST20ORIG |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
20A COM TRWR ST ISO GR GFR ORANGE |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Connection Type |
Duplex Receptacle |
| GFCI |
Yes |
| NEMA Configuration |
5-20R |
| Color |
Orange |
| Watertight |
No |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
GFTWRST20ORIG
Hubbell Plugs & Receptacles