GFW1PH1004800000000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFW1PH1004800000000

Gefran Process Controllers

GFW1PH1004800000000

Gefran Process Controllers
Power Controller
Item Number
GFW1PH1004800000000
MFG Item Number
F052505
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, Series
Item #
GFW1PH1004800000000
Power Controller

Series Information


Specifications

Specifications
Manufacturer Part Number F052505
Manufacturer Gefran
Family Series Gefran Process Controllers
Description Power Controller
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 100 A
Fusible Yes
Net Weight 4.8502 lbs
Gross Weight 4.8502 lbs