GFW1PH1004800000010
Gefran Process Controllers, GFW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFW1PH1004800000010

Gefran Process Controllers, GFW Series

GFW1PH1004800000010

Gefran Process Controllers, GFW Series
Power Controller
Item Number
GFW1PH1004800000010
MFG Item Number
F041564
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, GFW Series
Item #
GFW1PH1004800000010
Power Controller

GFW Series Information


Specifications

Specifications
Manufacturer Part Number F041564
Manufacturer Gefran
Product Series GFW
Family Series Gefran Process Controllers, GFW Series
Description Power Controller
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 100 A
Fusible Yes
Net Weight 4.8502 lbs
Gross Weight 4.8502 lbs